Zoro Homepage

Fiberglass Handle Garden Fork, 11-1/2 In

  • Mfr # F-5FG

  • Zoro # G4178501


product price: $561.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Fiberglass
Handle Type
D-Grip
Handle Length
11 1/2 in
Width of Tines
7 in
Length of Tines
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-5FG
Zoro #
G4178501
UPC #
702535880309
Country of Origin
United States

Dimensions

Handle Length
11 1/2 in
Width of Tines
7 in
Length of Tines
11 1/2 in
Overall Length
40 in
Overall Width of Tines
7 in

Details

Item
Garden Fork
Handle Material
Fiberglass
Handle Type
D-Grip
Number of Tines
4
Features
Corrosion-Resistant, Non-Magnetic, Non-Sparking
Head Material
Aluminum
Tine Material
Aluminum
Tine Pattern
Bent
Product Type
Garden Fork

Description

Garden Fork, Product Type Garden Fork, Blade Width Not Applicable, Tine Material Aluminum, Number of Tines 4, Overall Width of Tines 7 in, Length of Tines 11 1/2 in, Handle Type D-Grip, Handle Material Fiberglass, Handle Length 11 1/2 in, Head Material Aluminum, Overall Length 40 in, Features Corrosion-Resistant, Non-Magnetic, Non-Sparking, Width of Tines 7 in, Tine Pattern Bent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.