Nonsparking Crimped Wire Wheel Brush
Mfr # CB-44
Zoro # G5065934
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Arbor Hole
Max. RPM
6000
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Bronze
Abrasive Shank Size
No Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB-44
Zoro #
G5065934
UPC #
702535879389
Country of Origin
United States
Dimensions
Arbor Hole Size
5/8"
Abrasive Shank Size
No Shank
Bristle Trim Length
1 7/8 in
Brush Dia.
6"
Face Width
6 in
Wire Dia.
0.020"
Trim Length
1-7/8"
Bristle Length
1 7/8 in
Connector Size
5/8 in
Details
Mounting Type
Arbor Hole
Max. RPM
6000
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Bronze
Bristle Type
Crimped Wire
Arbor Hole
5/8"
Item
Wire Wheel Brush
Fill Material
Bronze
Operating Speed - Maximum
6,000 RPM
Compatible Tool Type
Right-Angle Grinder
Description
Wire Wheel Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Bronze, Brush Dia. 6 in, Wire Dia. 0.02 in, Bristle Length 1 7/8 in, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Not Applicable, Connector Type Unthreaded Hole, Connector Size 5/8 in, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.