Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
SAIT 09551 Crimped Wire Large Cup Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack
- Mfr # 09551
- Zoro # G9364957
product price:Â
$
41.19
/ea
Key Features
Abrasive Material
Carbon Steel
Arbor Hole Size
5/8-11"
Mounting Type
Arbor Hole
Bristle Type
Crimped Wire
Brush Dia.
4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09551
- Zoro #
- G9364957
- UPC #
- 699053095516
- Country of Origin
- United States
- Abrasive Material
- Carbon Steel
- Mounting Type
- Arbor Hole
- Bristle Type
- Crimped Wire
- Fill Material
- Carbon Steel
- For Use With
- Angle Grinders
- Item
- Cup Brush
- Item - Cup Brushes
- Cup Brush
- Max. RPM
- 9,000 RPM
- Arbor Hole
- 5/8" - 11"
- Operating Speed - Maximum
- 9,000 RPM
- Compatible Tool Type
- Right-Angle Grinder
- Product Type
- Cup Brush
- Connector Type
- Threaded Hole
Dimensions
- Arbor Hole Size
- 5/8-11"
- Brush Dia.
- 4"
- Trim Length
- 1-1/8"
- Abrasive Shank Size
- No Shank
- Wire Dia.
- .020"
- Bristle Trim Length
- 1 1/8 in
- Bristle Length
- 1 1/8 in
- Bristle Diameter
- 0.02 in
- Connector Size
- 5/8"-11
Description
Cup Brush, Bristle Type Crimped Wire, Product Type Cup Brush, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Bristle Diameter 0.02 in, Bristle Length 1 1/8 in, Compatible Tool Type Right-Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 9,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.