Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pike Pole, Fiberglass, 15 In.

  • Mfr # PP-72

  • Zoro # G4120846


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Head Material
High Strength Nickel Aluminum Bronze
Handle Design
D
Head Type
American Hook
Handle Material
Fiberglass
Standards
ASTM A342, DOE, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP-72
Zoro #
G4120846
UPC #
702535880262
Country of Origin
United States

Dimensions

Head Size
5 11/16 in x 1 3/4 in
Handle Length
15 in
Overall Length
6 ft
Head Length
15 in
Head Width
5.7 in

Details

Head Material
High Strength Nickel Aluminum Bronze
Handle Design
D
Head Type
American Hook
Handle Material
Fiberglass
Standards
ASTM A342, DOE, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA
Item
Pike Pole
Tool Type
Hook/Pike Pole
Number of Teeth
1
Handle Style
D Grip
Non-Sparking
Yes
Application
For Use In Hazardous Environments
Number of Heads
1
Resistance Properties
Corrosion Resistant

Description

Pike Pole, Handle Length 15 in, Handle Material Fiberglass, Handle Style D Grip, Head Type American Hook, Overall Length 6 ft, Tool Type Hook/Pike Pole, Application For Use In Hazardous Environments, Head Length 15 in, Head Material High Strength Nickel Aluminum Bronze, Head Width 5.7 in, Non-Sparking Yes, Number of Heads 1, Number of Teeth 1, Resistance Properties Corrosion Resistant, Standards ASTM A342, DOE, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.