Zoro Homepage

Plier Snap Ring Internal11-1/2

  • Mfr # 8326

  • Zoro # G7481476


product price: $680.99
/ea
Free Shipping & Returns

Key Features

Features
Corrosion Resistant, Nonmagnetic
Material
Beryllium Copper
Plier Item
Retaining Ring Plier
Number of Pieces
1
Standards
ASTM A342, DIN 5256, DOE, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8326
Zoro #
G7481476
UPC #
702535882822
Country of Origin
United States

Dimensions

Overall Length
11 1/2 in
For Bore Dia.
3-5/16 in to 6-1/2 in
For Shaft Dia.
0 in to 6 in
Tip Dia.
0.125 in
For Maximum Shaft Diameter
6 in
Tip Diameter
0.125 in
For Maximum Bore Diameter
6 1/2 in
For Minimum Bore Diameter
3 5/16 in

Details

Features
Corrosion Resistant, Nonmagnetic
Material
Beryllium Copper
Plier Item
Retaining Ring Plier
Number of Pieces
1
Standards
ASTM A342, DIN 5256, DOE, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA
Tip Type
Fixed
Handle Color
Natural
Plier Style
Internal
Item
Nonsparking Retaining Ring Plier
Spring Return
No
Plier Product Group
Pliers
Handle Design
Plain
Tip Angle
0 Degrees
Grip Style
Plain
Handle Style
Standard
Replaceable Tips
No
Tip Shape
Round
For Use With
Retaining Rings
Plier Type
Retaining Ring Pliers
Non-Sparking
Yes
Weight
0.9 lb
Plier Material
Beryllium Copper
For Ring Type
Internal
Jaw Opening Type
Manual
Type
Internal

Description

Nonsparking Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type Internal, Non-Sparking Yes, Grip Style Plain, Overall Length 11 1/2 in, For Minimum Bore Diameter 3 5/16 in, For Maximum Bore Diameter 6 1/2 in, Tip Diameter 0.125 in, Tip Angle 0 Degrees , Jaw Opening Type Manual, Replaceable Tips No, Features Corrosion Resistant, Nonmagnetic, For Use With Retaining Rings, Handle Color Natural, Handle Style Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.