Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Open End Wrench, 1-1/2" Head Size

  • Mfr # 0298

  • Zoro # G5916158


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
1-1/2"
SAE or Metric
SAE
Overall Length
12 1/4 in
Wrench Product Grouping
Wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0298
Zoro #
G5916158
UPC #
702535896041
Country of Origin
United States

Dimensions

Size
1-1/2"
Overall Length
12 1/4 in
Wrench Head Sizes
1 1/2 in
Head Size
1 1/2 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
SAE
Wrench Product Grouping
Wrenches
Standards
FM Approved
Head Angle
15 Degrees
Wrench Item
Open End Wrench
Single End/Double End
Single End
Insulated
No
Finish
Natural
Ratcheting Configuration
Non-Ratcheting
Head Movement
Fixed
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Shape
Straight
Wrench Material
Nickel Aluminum Bronze
Reversing
No
Handle Color
Silver
Tether Style
Tether Capable
Weight
1.3 lb
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece
Measurement Type
SAE
Opening Type
Rounded
Nonsparking
Yes
Head Offset Angle
15 Degrees
Non-Magnetic
Yes
Head Type
Standard
Ratcheting
No

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 1 1/2 in, Overall Length 12 1/4 in, 15 Degrees , Insulated No, SAE, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.