Zoro Homepage

Striking Wrench, 1 -11/16", 9" L

  • Mfr # WS-1-11/16

  • Zoro # G5915275


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 in
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-1-11/16
Zoro #
G5915275
UPC #
702535898571
Country of Origin
United States

Dimensions

Overall Length
9 in
Nominal Size
1 11/16 in
Head Thickness
15/16 in
Head Size
1 11/16 in

Details

Item
Striking Wrench
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
SAE
Tether Capable
Not Tether Capable
Offset
None
Handle Type
Straight
Weight
1.7 lb
Material
Aluminum, Bronze
Insulated
No
Non-Magnetic
Yes
Box End Type
12-Point Box End
Head Offset Angle
0 Degrees
Tether Style
Not Tether Capable
Nonsparking
Yes
Corrosion Resistant
Yes
Head Type
Standard
Measurement Type
SAE

Description

Striking Wrench, Aluminum, Bronze, Natural, Head Size 1 11/16 in, Overall Length 9 in, 0 Degrees , Head Thickness 15/16 in, SAE, Standard, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.