Striking Wrench, 1-3/4", 9" L
Mfr # WS-1-3/4
Zoro # G5915266
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Overall Length
9 in
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-1-3/4
Zoro #
G5915266
UPC #
702535898588
Country of Origin
United States
Dimensions
Overall Length
9 in
Nominal Size
1 3/4 in
Head Thickness
15/16 in
Head Size
1 3/4 in
Details
Item
Striking Wrench
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
SAE
Handle Type
Straight
Tether Capable
Not Tether Capable
Offset
None
Head Offset Angle
0 Degrees
Material
Aluminum, Bronze
Head Type
Standard
Tether Style
Not Tether Capable
Insulated
No
Measurement Type
SAE
Non-Magnetic
Yes
Box End Type
12-Point Box End
Weight
1.7 lb
Corrosion Resistant
Yes
Nonsparking
Yes
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 1 3/4 in, Overall Length 9 in, 0 Degrees , Head Thickness 15/16 in, SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.