Striking Wrench, 1", 6-5/16" L, 3/4" Thick
Mfr # WS-1
Zoro # G6126709
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-1
Zoro #
G6126709
UPC #
702535898465
Country of Origin
United States
Dimensions
Overall Length
6 in
Nominal Size
1 in
Head Thickness
3/4 in
Head Size
1 in
Details
Item
Striking Wrench
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
SAE
Tether Capable
Not Tether Capable
Handle Type
Straight
Offset
None
Non-Magnetic
Yes
Measurement Type
SAE
Head Type
Standard
Weight
0.6 lb
Tether Style
Not Tether Capable
Head Offset Angle
0 Degrees
Corrosion Resistant
Yes
Box End Type
12-Point Box End
Nonsparking
Yes
Material
Aluminum, Bronze
Insulated
No
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 1 in, Overall Length 6 in, 0 Degrees , Head Thickness 3/4 in, SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.