Zoro Homepage

Striking Wrench, 105mm, 17-1/8" L, 2" Thick

  • Mfr # WS-105

  • Zoro # G5915421


product price: $1,251.99
/ea
Free Shipping & Returns

Key Features

Overall Length
17 in
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-105
Zoro #
G5915421
UPC #
702535898335
Country of Origin
United States

Dimensions

Overall Length
17 in
Nominal Size
4 9/64 in
Head Thickness
2 in
Head Size
105 mm

Details

Item
Striking Wrench
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
Metric
Offset
None
Handle Type
Straight
Tether Capable
Not Tether Capable
Measurement Type
Metric
Non-Magnetic
Yes
Tether Style
Not Tether Capable
Head Offset Angle
0 Degrees
Box End Type
12-Point Box End
Corrosion Resistant
Yes
Material
Aluminum, Bronze
Head Type
Standard
Insulated
No
Nonsparking
Yes
Weight
18.2 lb

Description

Striking Wrench, Aluminum, Bronze, Natural, Head Size 105 mm, Overall Length 17 in, 0 Degrees , Head Thickness 2 in, Metric, Standard, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.