Striking Wrench, 105mm, 20" L, 2-1/4" Thick
Mfr # WSO-105
Zoro # G5914511
product price: $2,402.99
/ea
Free Shipping & Returns
Key Features
Overall Length
20 in
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
0
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSO-105
Zoro #
G5914511
UPC #
702535899387
Country of Origin
United States
Dimensions
Overall Length
20 in
Nominal Size
4 9/64 in
Head Thickness
2 1/4 in
Head Size
105 mm
Details
Item
Striking Wrench
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
0
SAE or Metric
Metric
Offset
None
Tether Capable
Not Tether Capable
Handle Type
Straight
Head Offset Angle
15 Degrees
Tether Style
Not Tether Capable
Corrosion Resistant
Yes
Head Type
Standard
Material
Aluminum, Bronze
Nonsparking
Yes
Non-Magnetic
Yes
Weight
32 lb
Opening Angle (Deg.)
15 Degrees
Insulated
No
Measurement Type
Metric
Opening Type
Rounded
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 105 mm, Overall Length 20 in, 15 Degrees , Head Thickness 2 1/4 in, Metric, Rounded, Standard, 15 Degrees , Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.