Striking Wrench, 11/16", 7-1/4" L
Mfr # WSO-11/16
Zoro # G5914435
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7 in
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
0
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSO-11/16
Zoro #
G5914435
UPC #
702535899462
Country of Origin
United States
Dimensions
Overall Length
7 in
Nominal Size
11/16 in
Head Thickness
13/16 in
Head Size
11/16 in
Details
Item
Striking Wrench
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
0
SAE or Metric
SAE
Offset
None
Tether Capable
Not Tether Capable
Handle Type
Straight
Head Offset Angle
15 Degrees
Insulated
No
Opening Type
Rounded
Weight
0.7 lb
Nonsparking
Yes
Corrosion Resistant
Yes
Measurement Type
SAE
Head Type
Standard
Material
Aluminum, Bronze
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
Yes
Tether Style
Not Tether Capable
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 11/16 in, Overall Length 7 in, 15 Degrees , Head Thickness 13/16 in, SAE, Rounded, Standard, 15 Degrees , Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.