Striking Wrench, 115mm, 17-1/8" L, 2" Thick
Mfr # WS-115
Zoro # G5915406
product price: $1,251.99
/ea
Free Shipping & Returns
Key Features
Overall Length
17 in
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-115
Zoro #
G5915406
UPC #
702535898359
Country of Origin
United States
Dimensions
Overall Length
17 in
Nominal Size
4 17/32 in
Head Thickness
2 in
Head Size
115 mm
Details
Item
Striking Wrench
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
Metric
Handle Type
Straight
Offset
None
Tether Capable
Not Tether Capable
Tether Style
Not Tether Capable
Corrosion Resistant
Yes
Head Type
Standard
Nonsparking
Yes
Box End Type
12-Point Box End
Measurement Type
Metric
Non-Magnetic
Yes
Material
Aluminum, Bronze
Head Offset Angle
0 Degrees
Insulated
No
Weight
18.2 lb
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 115 mm, Overall Length 17 in, 0 Degrees , Head Thickness 2 in, Metric, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.