Zoro Homepage

Striking Wrench, 120mm, 20-1/16" L

  • Mfr # WS-120

  • Zoro # G5915397


product price: $2,600.99
/ea
Free Shipping & Returns

Key Features

Overall Length
20 in
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-120
Zoro #
G5915397
UPC #
702535898366
Country of Origin
United States

Dimensions

Overall Length
20 in
Nominal Size
4 23/32 in
Head Thickness
2 5/16 in
Head Size
120 mm

Details

Item
Striking Wrench
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
Metric
Offset
None
Handle Type
Straight
Tether Capable
Not Tether Capable
Nonsparking
Yes
Box End Type
12-Point Box End
Measurement Type
Metric
Non-Magnetic
Yes
Corrosion Resistant
Yes
Tether Style
Not Tether Capable
Material
Aluminum, Bronze
Head Offset Angle
0 Degrees
Weight
32 lb
Head Type
Standard
Insulated
No

Description

The AMPCO WS-120 Striking Wrench is the best tool for striking and slugging. This striking wrench is also useful in applications where you need to tighten bolts or nuts. The striking wrench has a 12-point head with a 120 mm nominal size, making it ideal for working on large fasteners. Its overall length of 20 in., straight handle, and weight of 32 lb make this striking wrench easy to use. The aluminum and bronze material used ensures that this product is lightweight but durable. If you are looking for a reliable, heavy duty striking wrench, the AMPCO WS-120 Striking Wrench will get the job done.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.