Zoro Homepage

Striking Wrench, 150mm, 22-1/16" L

  • Mfr # WS-150

  • Zoro # G5915345


product price: $4,137.99
/ea
Free Shipping & Returns

Key Features

Overall Length
22 in
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-150
Zoro #
G5915345
UPC #
702535898410
Country of Origin
United States

Dimensions

Overall Length
22 in
Nominal Size
5 29/32 in
Head Thickness
2 11/16 in
Head Size
150 mm

Details

Item
Striking Wrench
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
Metric
Handle Type
Straight
Tether Capable
Not Tether Capable
Offset
None
Head Type
Standard
Head Offset Angle
0 Degrees
Tether Style
Not Tether Capable
Non-Magnetic
Yes
Box End Type
12-Point Box End
Corrosion Resistant
Yes
Nonsparking
Yes
Material
Aluminum, Bronze
Insulated
No
Weight
46.85 lb
Measurement Type
Metric

Description

Striking Wrench, Aluminum, Bronze, Natural, Head Size 150 mm, Overall Length 22 in, 0 Degrees , Head Thickness 2 11/16 in, Metric, Standard, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.