Striking Wrench, 155mm, 22-1/16" L
Mfr # WS-155
Zoro # G5915336
product price: $4,137.99
/ea
Free Shipping & Returns
Key Features
Overall Length
22 in
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-155
Zoro #
G5915336
UPC #
702535898427
Country of Origin
United States
Dimensions
Overall Length
22 in
Nominal Size
6 7/64 in
Head Thickness
2 11/16 in
Head Size
155 mm
Details
Item
Striking Wrench
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
Metric
Offset
None
Tether Capable
Not Tether Capable
Handle Type
Straight
Measurement Type
Metric
Head Offset Angle
0 Degrees
Corrosion Resistant
Yes
Tether Style
Not Tether Capable
Weight
46.85 lb
Head Type
Standard
Material
Aluminum, Bronze
Box End Type
12-Point Box End
Insulated
No
Non-Magnetic
Yes
Nonsparking
Yes
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 155 mm, Overall Length 22 in, 0 Degrees , Head Thickness 2 11/16 in, Metric, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.