Striking Wrench, 2-13/16", 13" L
Mfr # WS-2-13/16
Zoro # G5915141
product price: $460.99
/ea
Free Shipping & Returns
Key Features
Overall Length
13 in
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-2-13/16
Zoro #
G5915141
UPC #
702535898731
Country of Origin
United States
Dimensions
Overall Length
13 in
Nominal Size
2 13/16 in
Head Thickness
1 1/2 in
Head Size
2 13/16 in
Details
Item
Striking Wrench
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
SAE
Offset
None
Handle Type
Straight
Tether Capable
Not Tether Capable
Measurement Type
SAE
Weight
6.2 lb
Corrosion Resistant
Yes
Head Offset Angle
0 Degrees
Material
Aluminum, Bronze
Insulated
No
Head Type
Standard
Non-Magnetic
Yes
Tether Style
Not Tether Capable
Nonsparking
Yes
Box End Type
12-Point Box End
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 2 13/16 in, Overall Length 13 in, 0 Degrees , Head Thickness 1 1/2 in, SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.