Striking Wrench, 2-5/8", 13" L, 1-1/2"Thick
Mfr # WSO-2-5/8
Zoro # G5914137
product price: $764.99
/ea
Free Shipping & Returns
Key Features
Overall Length
13 in
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
0
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSO-2-5/8
Zoro #
G5914137
UPC #
702535899776
Country of Origin
United States
Dimensions
Overall Length
13 in
Nominal Size
2 5/8 in
Head Thickness
1 1/2 in
Head Size
2 5/8 in
Details
Item
Striking Wrench
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
0
SAE or Metric
SAE
Handle Type
Straight
Offset
None
Tether Capable
Not Tether Capable
Measurement Type
SAE
Tether Style
Not Tether Capable
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees
Insulated
No
Opening Type
Rounded
Head Type
Standard
Material
Aluminum, Bronze
Nonsparking
Yes
Head Offset Angle
15 Degrees
Non-Magnetic
Yes
Weight
8.4 lb
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 2 5/8 in, Overall Length 13 in, 15 Degrees , Head Thickness 1 1/2 in, SAE, Rounded, Standard, 15 Degrees , Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.