Zoro Homepage

Striking Wrench, 26mm, 7-3/4" L, 7/8" Thick

  • Mfr # WSO-26

  • Zoro # G5914889


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
0
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSO-26
Zoro #
G5914889
UPC #
702535898991
Country of Origin
United States

Dimensions

Overall Length
8 in
Nominal Size
1 1/32 in
Head Thickness
7/8 in
Head Size
26 mm

Details

Item
Striking Wrench
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
0
SAE or Metric
Metric
Offset
None
Handle Type
Straight
Tether Capable
Not Tether Capable
Material
Aluminum, Bronze
Non-Magnetic
Yes
Nonsparking
Yes
Insulated
No
Tether Style
Not Tether Capable
Measurement Type
Metric
Opening Type
Rounded
Weight
1.1 lb
Opening Angle (Deg.)
15 Degrees
Head Type
Standard
Head Offset Angle
15 Degrees
Corrosion Resistant
Yes

Description

Striking Wrench, Aluminum, Bronze, Natural, Head Size 26 mm, Overall Length 8 in, 15 Degrees , Head Thickness 7/8 in, Metric, Rounded, Standard, 15 Degrees , Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.