Striking Wrench, 28mm, 7-1/8"L, 13/16"Thick
Mfr # WS-28
Zoro # G5915826
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7 in
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-28
Zoro #
G5915826
UPC #
702535897871
Country of Origin
United States
Dimensions
Overall Length
7 in
Nominal Size
1 7/64 in
Head Thickness
13/16 in
Head Size
28 mm
Details
Item
Striking Wrench
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
Metric
Offset
None
Handle Type
Straight
Tether Capable
Not Tether Capable
Tether Style
Not Tether Capable
Non-Magnetic
Yes
Insulated
No
Box End Type
12-Point Box End
Head Offset Angle
0 Degrees
Measurement Type
Metric
Corrosion Resistant
Yes
Nonsparking
Yes
Material
Aluminum, Bronze
Weight
0.71 lb
Head Type
Standard
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 28 mm, Overall Length 7 in, 0 Degrees , Head Thickness 13/16 in, Metric, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.