Zoro Homepage

Striking Wrench, 29mm, 7-1/8"L, 13/16"Thick

  • Mfr # WS-29

  • Zoro # G5915817


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-29
Zoro #
G5915817
UPC #
702535897888
Country of Origin
United States

Dimensions

Overall Length
7 in
Nominal Size
1 9/64 in
Head Thickness
13/16 in
Head Size
29 mm

Details

Item
Striking Wrench
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
Metric
Tether Capable
Not Tether Capable
Offset
None
Handle Type
Straight
Head Type
Standard
Box End Type
12-Point Box End
Weight
0.71 lb
Corrosion Resistant
Yes
Nonsparking
Yes
Head Offset Angle
0 Degrees
Non-Magnetic
Yes
Material
Aluminum, Bronze
Insulated
No
Measurement Type
Metric
Tether Style
Not Tether Capable

Description

Striking Wrench, Aluminum, Bronze, Natural, Head Size 29 mm, Overall Length 7 in, 0 Degrees , Head Thickness 13/16 in, Metric, Standard, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.