Striking Wrench, 29mm, 9" L, 15/16" Thick
Mfr # WSO-29
Zoro # G5914855
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Overall Length
9 in
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
0
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSO-29
Zoro #
G5914855
UPC #
702535899028
Country of Origin
United States
Dimensions
Overall Length
9 in
Nominal Size
1 9/64 in
Head Thickness
15/16 in
Head Size
29 mm
Details
Item
Striking Wrench
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
0
SAE or Metric
Metric
Offset
None
Handle Type
Straight
Tether Capable
Not Tether Capable
Head Type
Standard
Tether Style
Not Tether Capable
Measurement Type
Metric
Non-Magnetic
Yes
Nonsparking
Yes
Corrosion Resistant
Yes
Weight
1.7 lb
Material
Aluminum, Bronze
Head Offset Angle
15 Degrees
Insulated
No
Opening Type
Rounded
Opening Angle (Deg.)
15 Degrees
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 29 mm, Overall Length 9 in, 15 Degrees , Head Thickness 15/16 in, Metric, Rounded, Standard, 15 Degrees , Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.