Striking Wrench, 3-1/8", 14-3/16" L
Mfr # WS-3-1/8
Zoro # G5915117
product price: $548.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14 in
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-3-1/8
Zoro #
G5915117
UPC #
702535898762
Country of Origin
United States
Dimensions
Overall Length
14 in
Nominal Size
3 1/8 in
Head Thickness
1 1/2 in
Head Size
3 1/8 in
Details
Item
Striking Wrench
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
SAE
Tether Capable
Not Tether Capable
Offset
None
Handle Type
Straight
Non-Magnetic
Yes
Insulated
No
Tether Style
Not Tether Capable
Weight
8.5 lb
Box End Type
12-Point Box End
Material
Aluminum, Bronze
Corrosion Resistant
Yes
Nonsparking
Yes
Head Type
Standard
Head Offset Angle
0 Degrees
Measurement Type
SAE
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 3 1/8 in, Overall Length 14 in, 0 Degrees , Head Thickness 1 1/2 in, SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.