Striking Wrench, 3-3/8", 15-1/2" L, 2"Thick
Mfr # WS-3-3/8
Zoro # G5915099
product price: $929.99
/ea
Free Shipping & Returns
Key Features
Overall Length
15 in
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-3-3/8
Zoro #
G5915099
UPC #
702535898786
Country of Origin
United States
Dimensions
Overall Length
15 in
Nominal Size
3 3/8 in
Head Thickness
2 in
Head Size
3 3/8 in
Details
Item
Striking Wrench
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
SAE
Tether Capable
Not Tether Capable
Handle Type
Straight
Offset
None
Box End Type
12-Point Box End
Nonsparking
Yes
Material
Aluminum, Bronze
Head Offset Angle
0 Degrees
Corrosion Resistant
Yes
Measurement Type
SAE
Insulated
No
Head Type
Standard
Non-Magnetic
Yes
Weight
13.8 lb
Tether Style
Not Tether Capable
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 3 3/8 in, Overall Length 15 in, 0 Degrees , Head Thickness 2 in, SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.