Striking Wrench, 3-3/8", 15-3/4" L, 2"Thick
Mfr # WSO-3-3/8
Zoro # G5914049
product price: $1,454.99
/ea
Free Shipping & Returns
Key Features
Overall Length
16 in
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
0
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSO-3-3/8
Zoro #
G5914049
UPC #
702535899868
Country of Origin
United States
Dimensions
Overall Length
16 in
Nominal Size
3 3/8 in
Head Thickness
2 in
Head Size
3 3/8 in
Details
Item
Striking Wrench
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
0
SAE or Metric
SAE
Tether Capable
Not Tether Capable
Handle Type
Straight
Offset
None
Weight
13.4 lb
Material
Aluminum, Bronze
Opening Type
Rounded
Measurement Type
SAE
Tether Style
Not Tether Capable
Non-Magnetic
Yes
Corrosion Resistant
Yes
Nonsparking
Yes
Opening Angle (Deg.)
15 Degrees
Insulated
No
Head Offset Angle
15 Degrees
Head Type
Standard
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 3 3/8 in, Overall Length 16 in, 15 Degrees , Head Thickness 2 in, SAE, Rounded, Standard, 15 Degrees , Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.