Zoro Homepage

Striking Wrench, 3-5/8", 20" L, 2-1/4"Thick

  • Mfr # WSO-3-5/8

  • Zoro # G5914021


product price: $1,759.99
/ea
Free Shipping & Returns

Key Features

Overall Length
20 in
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
0
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSO-3-5/8
Zoro #
G5914021
UPC #
702535899882
Country of Origin
United States

Dimensions

Overall Length
20 in
Nominal Size
3 5/8 in
Head Thickness
2 1/4 in
Head Size
3 5/8 in

Details

Item
Striking Wrench
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
0
SAE or Metric
SAE
Tether Capable
Not Tether Capable
Handle Type
Straight
Offset
None
Corrosion Resistant
Yes
Tether Style
Not Tether Capable
Opening Angle (Deg.)
15 Degrees
Insulated
No
Nonsparking
Yes
Weight
32 lb
Non-Magnetic
Yes
Opening Type
Rounded
Material
Aluminum, Bronze
Head Type
Standard
Head Offset Angle
15 Degrees
Measurement Type
SAE

Description

Striking Wrench, Aluminum, Bronze, Natural, Head Size 3 5/8 in, Overall Length 20 in, 15 Degrees , Head Thickness 2 1/4 in, SAE, Rounded, Standard, 15 Degrees , Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.