Striking Wrench, 31mm, 7-7/8" L, 7/8" Thick
Mfr # WS-31
Zoro # G5915808
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8 in
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-31
Zoro #
G5915808
UPC #
702535897901
Country of Origin
United States
Dimensions
Overall Length
8 in
Nominal Size
1 7/32 in
Head Thickness
7/8 in
Head Size
31 mm
Details
Item
Striking Wrench
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
Metric
Tether Capable
Not Tether Capable
Offset
None
Handle Type
Straight
Non-Magnetic
Yes
Head Offset Angle
0 Degrees
Head Type
Standard
Corrosion Resistant
Yes
Material
Aluminum, Bronze
Tether Style
Not Tether Capable
Measurement Type
Metric
Box End Type
12-Point Box End
Insulated
No
Nonsparking
Yes
Weight
1.1 lb
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 31 mm, Overall Length 8 in, 0 Degrees , Head Thickness 7/8 in, Metric, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.