Zoro Homepage

Striking Wrench, 33mm, 7-7/8" L, 7/8" Thick

  • Mfr # WS-33

  • Zoro # G5915799


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-33
Zoro #
G5915799
UPC #
702535897925
Country of Origin
United States

Dimensions

Overall Length
8 in
Nominal Size
1 19/64 in
Head Thickness
7/8 in
Head Size
33 mm

Details

Item
Striking Wrench
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
Metric
Handle Type
Straight
Offset
None
Tether Capable
Not Tether Capable
Material
Aluminum, Bronze
Measurement Type
Metric
Nonsparking
Yes
Corrosion Resistant
Yes
Head Offset Angle
0 Degrees
Weight
1.1 lb
Head Type
Standard
Tether Style
Not Tether Capable
Non-Magnetic
Yes
Box End Type
12-Point Box End
Insulated
No

Description

Striking Wrench, Aluminum, Bronze, Natural, Head Size 33 mm, Overall Length 8 in, 0 Degrees , Head Thickness 7/8 in, Metric, Standard, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.