Striking Wrench, 34mm, 7-7/8" L, 7/8" Thick
Mfr # WS-34
Zoro # G5915780
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8 in
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-34
Zoro #
G5915780
UPC #
702535897932
Country of Origin
United States
Dimensions
Overall Length
8 in
Nominal Size
1 11/32 in
Head Thickness
7/8 in
Head Size
34 mm
Details
Item
Striking Wrench
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
Metric
Offset
None
Handle Type
Straight
Tether Capable
Not Tether Capable
Weight
1.1 lb
Tether Style
Not Tether Capable
Head Type
Standard
Nonsparking
Yes
Insulated
No
Non-Magnetic
Yes
Measurement Type
Metric
Corrosion Resistant
Yes
Head Offset Angle
0 Degrees
Material
Aluminum, Bronze
Box End Type
12-Point Box End
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 34 mm, Overall Length 8 in, 0 Degrees , Head Thickness 7/8 in, Metric, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.