Zoro Homepage

Striking Wrench, 34mm, 9" L, 15/16" Thick

  • Mfr # WSO-34

  • Zoro # G5914828


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 in
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
0
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSO-34
Zoro #
G5914828
UPC #
702535899066
Country of Origin
United States

Dimensions

Overall Length
9 in
Nominal Size
1 11/32 in
Head Thickness
15/16 in
Head Size
34 mm

Details

Item
Striking Wrench
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
0
SAE or Metric
Metric
Offset
None
Handle Type
Straight
Tether Capable
Not Tether Capable
Insulated
No
Opening Angle (Deg.)
15 Degrees
Head Offset Angle
15 Degrees
Nonsparking
Yes
Non-Magnetic
Yes
Opening Type
Rounded
Material
Aluminum, Bronze
Tether Style
Not Tether Capable
Corrosion Resistant
Yes
Head Type
Standard
Weight
1.7 lb
Measurement Type
Metric

Description

If you need a striking wrench that is made of high-quality materials, the AMPCO WSO-34 Striking Wrench is just what you are looking for. Made of aluminum and bronze, this striking wrench has a straight handle. It features a rounded opening and head type, as well as a standard head size of 34 mm. The 9" length makes it ideal for working in tight spaces. The AMPCO Striking Wrench is perfect for those who work with delicate parts and small nuts and bolts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.