Striking Wrench, 38mm, 7-7/8" L, 7/8" Thick
Mfr # WS-38
Zoro # G5915756
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8 in
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-38
Zoro #
G5915756
UPC #
702535897970
Country of Origin
United States
Dimensions
Overall Length
8 in
Nominal Size
1 1/2 in
Head Thickness
7/8 in
Head Size
38 mm
Details
Item
Striking Wrench
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
Metric
Offset
None
Tether Capable
Not Tether Capable
Handle Type
Straight
Non-Magnetic
Yes
Box End Type
12-Point Box End
Nonsparking
Yes
Corrosion Resistant
Yes
Measurement Type
Metric
Tether Style
Not Tether Capable
Head Offset Angle
0 Degrees
Insulated
No
Head Type
Standard
Material
Aluminum, Bronze
Weight
1.1 lb
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 38 mm, Overall Length 8 in, 0 Degrees , Head Thickness 7/8 in, Metric, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.