Striking Wrench, 4-15/16", 20" L
Mfr # WS-4-15/16
Zoro # G5914995
product price: $2,645.99
/ea
Free Shipping & Returns
Key Features
Overall Length
20 in
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-4-15/16
Zoro #
G5914995
UPC #
702535898885
Country of Origin
United States
Dimensions
Overall Length
20 in
Nominal Size
4 15/16 in
Head Thickness
2 5/16 in
Head Size
4 15/16 in
Details
Item
Striking Wrench
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
SAE
Offset
None
Tether Capable
Not Tether Capable
Handle Type
Straight
Measurement Type
SAE
Head Offset Angle
0 Degrees
Insulated
No
Material
Aluminum, Bronze
Head Type
Standard
Nonsparking
Yes
Non-Magnetic
Yes
Box End Type
12-Point Box End
Weight
34.35 lb
Tether Style
Not Tether Capable
Corrosion Resistant
Yes
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 4 15/16 in, Overall Length 20 in, 0 Degrees , Head Thickness 2 5/16 in, SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.