Striking Wrench, 4-7/8", 22" L, 2-3/4"Thick
Mfr # WSO-4-7/8
Zoro # G5913927
product price: $3,753.99
/ea
Free Shipping & Returns
Key Features
Overall Length
22 in
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
0
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSO-4-7/8
Zoro #
G5913927
UPC #
702535899981
Country of Origin
United States
Dimensions
Overall Length
22 in
Nominal Size
4 7/8 in
Head Thickness
2 3/4 in
Head Size
4 7/8 in
Details
Item
Striking Wrench
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
0
SAE or Metric
SAE
Offset
None
Tether Capable
Not Tether Capable
Handle Type
Straight
Head Type
Standard
Tether Style
Not Tether Capable
Nonsparking
Yes
Insulated
No
Material
Aluminum, Bronze
Non-Magnetic
Yes
Opening Angle (Deg.)
15 Degrees
Head Offset Angle
15 Degrees
Opening Type
Rounded
Corrosion Resistant
Yes
Measurement Type
SAE
Weight
46.85 lb
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 4 7/8 in, Overall Length 22 in, 15 Degrees , Head Thickness 2 3/4 in, SAE, Rounded, Standard, 15 Degrees , Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.