Striking Wrench, 42mm, 10" L, 1-1/8" Thick
Mfr # WSO-42
Zoro # G5914776
product price: $305.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 in
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
0
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSO-42
Zoro #
G5914776
UPC #
702535899127
Country of Origin
United States
Dimensions
Overall Length
10 in
Nominal Size
1 21/32 in
Head Thickness
1 1/8 in
Head Size
42 mm
Details
Item
Striking Wrench
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
0
SAE or Metric
Metric
Tether Capable
Not Tether Capable
Offset
None
Handle Type
Straight
Head Type
Standard
Non-Magnetic
Yes
Measurement Type
Metric
Nonsparking
Yes
Opening Type
Rounded
Head Offset Angle
15 Degrees
Corrosion Resistant
Yes
Insulated
No
Opening Angle (Deg.)
15 Degrees
Tether Style
Not Tether Capable
Material
Aluminum, Bronze
Weight
2.6 lb
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 42 mm, Overall Length 10 in, 15 Degrees , Head Thickness 1 1/8 in, Metric, Rounded, Standard, 15 Degrees , Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.