Striking Wrench, 44mm, 9-1/16" L
Mfr # WS-44
Zoro # G5915710
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Overall Length
9 in
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-44
Zoro #
G5915710
UPC #
702535898021
Country of Origin
United States
Dimensions
Overall Length
9 in
Nominal Size
1 47/64 in
Head Thickness
15/16 in
Head Size
44 mm
Details
Item
Striking Wrench
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
Metric
Handle Type
Straight
Offset
None
Tether Capable
Not Tether Capable
Tether Style
Not Tether Capable
Box End Type
12-Point Box End
Insulated
No
Non-Magnetic
Yes
Weight
1.7 lb
Head Offset Angle
0 Degrees
Material
Aluminum, Bronze
Nonsparking
Yes
Measurement Type
Metric
Head Type
Standard
Corrosion Resistant
Yes
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 44 mm, Overall Length 9 in, 0 Degrees , Head Thickness 15/16 in, Metric, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.