Striking Wrench, 50mm, 11-1/4" L
Mfr # WSO-50
Zoro # G5914749
product price: $428.99
/ea
Free Shipping & Returns
Key Features
Overall Length
11 in
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
0
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSO-50
Zoro #
G5914749
UPC #
702535899158
Country of Origin
United States
Dimensions
Overall Length
11 in
Nominal Size
1 31/32 in
Head Thickness
1 3/16 in
Head Size
50 mm
Details
Item
Striking Wrench
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
0
SAE or Metric
Metric
Handle Type
Straight
Tether Capable
Not Tether Capable
Offset
None
Tether Style
Not Tether Capable
Head Type
Standard
Opening Angle (Deg.)
15 Degrees
Insulated
No
Corrosion Resistant
Yes
Non-Magnetic
Yes
Weight
4.1 lb
Measurement Type
Metric
Nonsparking
Yes
Head Offset Angle
15 Degrees
Opening Type
Rounded
Material
Aluminum, Bronze
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 50 mm, Overall Length 11 in, 15 Degrees , Head Thickness 1 3/16 in, Metric, Rounded, Standard, 15 Degrees , Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.