Striking Wrench, 51mm, 10-1/16" L
Mfr # WS-51
Zoro # G5915677
product price: $256.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 in
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-51
Zoro #
G5915677
UPC #
702535898076
Country of Origin
United States
Dimensions
Overall Length
10 in
Nominal Size
2 1/64 in
Head Thickness
1 1/8 in
Head Size
51 mm
Details
Item
Striking Wrench
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
Metric
Handle Type
Straight
Tether Capable
Not Tether Capable
Offset
None
Non-Magnetic
Yes
Material
Aluminum, Bronze
Head Offset Angle
0 Degrees
Insulated
No
Corrosion Resistant
Yes
Measurement Type
Metric
Nonsparking
Yes
Tether Style
Not Tether Capable
Weight
2.6 lb
Box End Type
12-Point Box End
Head Type
Standard
Description
The AMPCO WS-51 Striking Wrench is a 12-point striking wrench that measures 51mm. It is ideal for industrial and commercial applications. This striking wrench has a natural finish and weighs 2.6 lb. With an overall length of 10 in., it has a straight handle and head size of 51 mm. Its aluminum, bronze construction makes it nonsparking, which is safe to use near flammable liquids or gases without the risk of ignition or explosion. The AMPCO Striking Wrench will be your go-to tool when you need to tighten or loosen fasteners with hexagonal heads on industrial equipment and machinery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.