Striking Wrench, 57mm, 11-1/4" L
Mfr # WS-57
Zoro # G5915631
product price: $325.99
/ea
Free Shipping & Returns
Key Features
Overall Length
11 in
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-57
Zoro #
G5915631
UPC #
702535898120
Country of Origin
United States
Dimensions
Overall Length
11 in
Nominal Size
2 1/4 in
Head Thickness
1 1/4 in
Head Size
57 mm
Details
Item
Striking Wrench
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
Metric
Tether Capable
Not Tether Capable
Handle Type
Straight
Offset
None
Measurement Type
Metric
Nonsparking
Yes
Non-Magnetic
Yes
Box End Type
12-Point Box End
Corrosion Resistant
Yes
Tether Style
Not Tether Capable
Head Offset Angle
0 Degrees
Insulated
No
Head Type
Standard
Material
Aluminum, Bronze
Weight
4.1 lb
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 57 mm, Overall Length 11 in, 0 Degrees , Head Thickness 1 1/4 in, Metric, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.