Striking Wrench, 6 Pt, 1-11/16 x 9-7/8 in
Mfr # WS-1810A
Zoro # G5060754
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 in
Finish
Natural
Standards
ASTM A342, ASTM F2503, FM Approved
Number of Points
6
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-1810A
Zoro #
G5060754
UPC #
702535897727
Country of Origin
United States
Dimensions
Overall Length
10 in
Nominal Size
1 11/16 in
Head Thickness
1 in
Head Size
1 11/16 in
Details
Item
Striking Wrench
Finish
Natural
Standards
ASTM A342, ASTM F2503, FM Approved
Number of Points
6
SAE or Metric
SAE
Handle Type
Straight
Offset
0 Degrees
Tether Capable
Tether Capable
Measurement Type
SAE
Nonsparking
Yes
Non-Magnetic
Yes
Head Offset Angle
0 Degrees
Box End Type
6-Point Box End
Material
Aluminum, Bronze
Tether Style
Tether Capable
Weight
2.9 lb
Insulated
No
Corrosion Resistant
Yes
Head Type
Standard
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 1 11/16 in, Overall Length 10 in, 0 Degrees , Head Thickness 1 in, SAE, Standard, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.