Zoro Homepage

Striking Wrench, 6 Pt, 2-3/4 x 17 in

  • Mfr # WS-1816

  • Zoro # G5060745


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Overall Length
17 in
Finish
Natural
Standards
ASTM A342, ASTM F2503, FM Approved
Number of Points
6
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-1816
Zoro #
G5060745
UPC #
702535897802
Country of Origin
United States

Dimensions

Overall Length
17 in
Nominal Size
2 3/4 in
Head Thickness
1 7/16 in
Head Size
2 3/4 in

Details

Item
Striking Wrench
Finish
Natural
Standards
ASTM A342, ASTM F2503, FM Approved
Number of Points
6
SAE or Metric
SAE
Handle Type
Straight
Tether Capable
Tether Capable
Offset
0 Degrees
Box End Type
6-Point Box End
Head Offset Angle
0 Degrees
Head Type
Standard
Weight
6.8 lb
Tether Style
Tether Capable
Insulated
No
Material
Aluminum, Bronze
Non-Magnetic
Yes
Measurement Type
SAE
Nonsparking
Yes
Corrosion Resistant
Yes

Description

Striking Wrench, Aluminum, Bronze, Natural, Head Size 2 3/4 in, Overall Length 17 in, 0 Degrees , Head Thickness 1 7/16 in, SAE, Standard, Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.