Striking Wrench, 6 Pt, 2-5/8 x 13-1/2 in
Mfr # WS-1815A
Zoro # G5058681
product price: $306.44
/ea
Free Shipping & Returns
Key Features
Overall Length
13 in
Finish
Natural
Standards
ASTM A342, ASTM F2503, FM Approved
Number of Points
6
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-1815A
Zoro #
G5058681
UPC #
702535897796
Country of Origin
United States
Dimensions
Overall Length
13 in
Nominal Size
2 5/8 in
Head Thickness
1 3/16 in
Head Size
2 5/8 in
Details
Item
Striking Wrench
Finish
Natural
Standards
ASTM A342, ASTM F2503, FM Approved
Number of Points
6
SAE or Metric
SAE
Handle Type
Straight
Offset
0 Degrees
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Type
Standard
Measurement Type
SAE
Non-Magnetic
Yes
Insulated
No
Corrosion Resistant
Yes
Weight
4.8 lb
Material
Aluminum, Bronze
Nonsparking
Yes
Tether Style
Tether Capable
Head Offset Angle
0 Degrees
Box End Type
6-Point Box End
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 2 5/8 in, Overall Length 13 in, 0 Degrees , Head Thickness 1 3/16 in, SAE, Standard, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.