Zoro Homepage

Striking Wrench, 6 Pt, 2-9/16 x 13-1/2 in

  • Mfr # WS-1815

  • Zoro # G5060772


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Overall Length
13 in
Finish
Natural
Standards
ASTM A342, ASTM F2503, FM Approved
Number of Points
6
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-1815
Zoro #
G5060772
UPC #
702535897789
Country of Origin
United States

Dimensions

Overall Length
13 in
Nominal Size
2 9/16 in
Head Thickness
1 3/16 in
Head Size
2 9/16 in

Details

Item
Striking Wrench
Finish
Natural
Standards
ASTM A342, ASTM F2503, FM Approved
Number of Points
6
SAE or Metric
SAE
Handle Type
Straight
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Offset
0 Degrees
Measurement Type
SAE
Weight
4.8 lb
Head Type
Standard
Material
Aluminum, Bronze
Head Offset Angle
0 Degrees
Corrosion Resistant
Yes
Non-Magnetic
Yes
Nonsparking
Yes
Insulated
No
Tether Style
Tether Capable
Box End Type
6-Point Box End

Description

Striking Wrench, Aluminum, Bronze, Natural, Head Size 2 9/16 in, Overall Length 13 in, 0 Degrees , Head Thickness 1 3/16 in, SAE, Standard, Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.