Zoro Homepage

Striking Wrench, 65mm, 13" L, 1-1/2" Thick

  • Mfr # WSO-65

  • Zoro # G5914660


product price: $673.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
0
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSO-65
Zoro #
G5914660
UPC #
702535899233
Country of Origin
United States

Dimensions

Overall Length
14 in
Nominal Size
2 9/16 in
Head Thickness
1 1/2 in
Head Size
65 mm

Details

Item
Striking Wrench
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
0
SAE or Metric
Metric
Tether Capable
Not Tether Capable
Offset
None
Handle Type
Straight
Head Type
Standard
Material
Aluminum, Bronze
Opening Type
Rounded
Head Offset Angle
15 Degrees
Opening Angle (Deg.)
15 Degrees
Measurement Type
Metric
Insulated
No
Nonsparking
Yes
Corrosion Resistant
Yes
Weight
8.4 lb
Tether Style
Not Tether Capable
Non-Magnetic
Yes

Description

Striking Wrench, Aluminum, Bronze, Natural, Head Size 65 mm, Overall Length 14 in, 15 Degrees , Head Thickness 1 1/2 in, Metric, Rounded, Standard, 15 Degrees , Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.