Zoro Homepage

Striking Wrench, 77mm, 15-3/4" L, 2" Thick

  • Mfr # WSO-77

  • Zoro # G5914618


product price: $908.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 in
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
0
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSO-77
Zoro #
G5914618
UPC #
702535899288
Country of Origin
United States

Dimensions

Overall Length
16 in
Nominal Size
3 1/32 in
Head Thickness
2 in
Head Size
77 mm

Details

Item
Striking Wrench
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
0
SAE or Metric
Metric
Handle Type
Straight
Tether Capable
Not Tether Capable
Offset
None
Head Offset Angle
15 Degrees
Material
Aluminum, Bronze
Corrosion Resistant
Yes
Tether Style
Not Tether Capable
Nonsparking
Yes
Weight
13.4 lb
Measurement Type
Metric
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
Yes
Insulated
No
Opening Type
Rounded
Head Type
Standard

Description

Striking Wrench, Aluminum, Bronze, Natural, Head Size 77 mm, Overall Length 16 in, 15 Degrees , Head Thickness 2 in, Metric, Rounded, Standard, 15 Degrees , Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.