Striking Wrench, 85mm, 14-3/16" L
Mfr # WS-85
Zoro # G5915485
product price: $515.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14 in
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-85
Zoro #
G5915485
UPC #
702535898274
Country of Origin
United States
Dimensions
Overall Length
14 in
Nominal Size
3 11/32 in
Head Thickness
1 1/2 in
Head Size
85 mm
Details
Item
Striking Wrench
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
Metric
Tether Capable
Not Tether Capable
Handle Type
Straight
Offset
None
Tether Style
Not Tether Capable
Corrosion Resistant
Yes
Non-Magnetic
Yes
Insulated
No
Head Offset Angle
0 Degrees
Head Type
Standard
Nonsparking
Yes
Material
Aluminum, Bronze
Weight
8.4 lb
Measurement Type
Metric
Box End Type
12-Point Box End
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 85 mm, Overall Length 14 in, 0 Degrees , Head Thickness 1 1/2 in, Metric, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.