Zoro Homepage

Striking Wrench, 88mm, 15-9/16" L, 2" Thick

  • Mfr # WS-88

  • Zoro # G5915476


product price: $932.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 in
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-88
Zoro #
G5915476
UPC #
702535898281
Country of Origin
United States

Dimensions

Overall Length
16 in
Nominal Size
3 15/32 in
Head Thickness
2 in
Head Size
88 mm

Details

Item
Striking Wrench
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
Metric
Handle Type
Straight
Tether Capable
Not Tether Capable
Offset
None
Weight
13.6 lb
Material
Aluminum, Bronze
Box End Type
12-Point Box End
Nonsparking
Yes
Head Offset Angle
0 Degrees
Insulated
No
Corrosion Resistant
Yes
Non-Magnetic
Yes
Measurement Type
Metric
Tether Style
Not Tether Capable
Head Type
Standard

Description

Striking Wrench, Aluminum, Bronze, Natural, Head Size 88 mm, Overall Length 16 in, 0 Degrees , Head Thickness 2 in, Metric, Standard, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.