Striking Wrench, 95mm, 15-9/16" L, 2" Thick
Mfr # WS-95
Zoro # G5915449
product price: $979.99
/ea
Free Shipping & Returns
Key Features
Overall Length
16 in
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-95
Zoro #
G5915449
UPC #
702535898311
Country of Origin
United States
Dimensions
Overall Length
16 in
Nominal Size
3 47/64 in
Head Thickness
2 in
Head Size
95 mm
Details
Item
Striking Wrench
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
Metric
Handle Type
Straight
Tether Capable
Not Tether Capable
Offset
None
Insulated
No
Head Type
Standard
Nonsparking
Yes
Non-Magnetic
Yes
Measurement Type
Metric
Tether Style
Not Tether Capable
Weight
13.2 lb
Corrosion Resistant
Yes
Material
Aluminum, Bronze
Box End Type
12-Point Box End
Head Offset Angle
0 Degrees
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 95 mm, Overall Length 16 in, 0 Degrees , Head Thickness 2 in, Metric, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.