Striking Wrench, Straight, 1-1/4in., 6-1/2L
Mfr # WS-1808
Zoro # G3480233
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Finish
Natural
Standards
Factory Mutual Approved, MIL-I-17214
Number of Points
6
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-1808
Zoro #
G3480233
UPC #
702535897673
Country of Origin
United States
Dimensions
Overall Length
6 in
Nominal Size
1 1/4 in
Head Thickness
11/16 in
Head Size
1 1/4 in
Details
Item
Striking Wrench
Finish
Natural
Standards
Factory Mutual Approved, MIL-I-17214
Number of Points
6
SAE or Metric
SAE
Offset
0 Degrees
Handle Type
Straight
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable
Measurement Type
SAE
Head Offset Angle
0 Degrees
Head Type
Standard
Box End Type
6-Point Box End
Insulated
No
Nonsparking
Yes
Material
Aluminum, Bronze
Corrosion Resistant
Yes
Weight
1.1 lb
Non-Magnetic
Yes
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 1 1/4 in, Overall Length 6 in, 0 Degrees , Head Thickness 11/16 in, SAE, Standard, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.