Striking Wrench, 4-11/16", 20" L

  • Mfr # WS-4-11/16

  • Zoro # G5915001


product price: $2,645.99
/ea
Free Shipping & Returns

Key Features

Overall Length
20 in
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-4-11/16
Zoro #
G5915001
UPC #
702535898878
Country of Origin
United States

Dimensions

Overall Length
20 in
Nominal Size
4 11/16 in
Head Thickness
2 5/16 in
Head Size
4 11/16 in

Details

Item
Striking Wrench
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
SAE
Offset
None
Tether Capable
Not Tether Capable
Handle Type
Straight
Nonsparking
Yes
Weight
34.35 lb
Box End Type
12-Point Box End
Head Offset Angle
0 Degrees
Measurement Type
SAE
Insulated
No
Head Type
Standard
Tether Style
Not Tether Capable
Material
Aluminum, Bronze
Non-Magnetic
Yes
Corrosion Resistant
Yes

Description

Striking Wrench, Aluminum, Bronze, Natural, Head Size 4 11/16 in, Overall Length 20 in, 0 Degrees , Head Thickness 2 5/16 in, SAE, Standard, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.