Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ampd Classic Slim Dual Layer Case for Samsung Galaxy A23 / A23 5G Black AA-A23-CLASSIC-BLK

Classic Slim Dual Layer Case for Samsung Galaxy A23 / A23 5G Black (Discontinued)

  • Mfr # AA-A23-CLASSIC-BLK
  • Zoro # G709579217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA-A23-CLASSIC-BLK
Zoro #
G709579217
UPC #
910811012614
Country of Origin
China

Dimensions

Width
4.44 in
Length
0.80 in

Details

Color
Black

Description

AMPD Classic Slim Dual Layer Case This classic dual layer case provides your phone with the protection it needs everyday. Product Features: Classic Simple Design Solid Dura-Color Finish Dual Layer Drop Resistance Slim Form Factor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.